Self-aligning ball bearing NTN 1208S, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
NTN - Self-Aligning Ball Bearing - 1208S
See technical informationSee documentsReferences
NTN:1208S
Rubix:204A4029
EAN:4547359255126



Documents
Product details : NTN 1208S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x18 mm |
|---|---|
| Logistic Weight | 413 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 19300 N |
Show UNSPSC/ECL@SS
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
- Delivery usually within ( 3 ) days
