Self-aligning ball bearing NTN 1210SKC3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
NTN - Self-Aligning Ball Bearing - 1210SKC3
See technical informationSee documentsReferences
NTN:1210SKC3
Rubix:204A4044
EAN:4547359255386



Documents
Product details : NTN 1210SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 530 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 22800 N |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Delivery usually within ( 3 ) days
