Self-aligning ball bearing NSK 2216KJ, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 80 mm


Spherical roller bearing 222

References
nsk:2216KJ
rubix:106A1608
manufacturer :2216K 5
ean:00029176031175
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : NSK SELF-ALIGN. BEARING 2216KJ


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Technical specifications


Attributes
Logistic Weight1950 g
Inner diameter80 mm
Outer diameter140 mm
Width33 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Show UNSPSC/ECL@SS
£ 142.07 excl. VAT
/ Each
£ 170.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories