Self-aligning ball bearing NTN 1212SKC3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
NTN - Self-Aligning Ball Bearing - 1212SKC3
See technical informationSee documentsReferences
NTN:1212SKC3
Rubix:204A4057
EAN:4547359255584



Documents
Product details : NTN 1212SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 905 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 30500 N |
Show UNSPSC/ECL@SS
£ 40.26 excl. VAT
/ Each
£ 48.31 incl. VAT
- Delivery usually within ( 3 ) days
