Self-aligning Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110x110 mm |
---|---|
Logistic Weight | 875 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 12E |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 12000 rpm |
Limit speed | 8500 rpm |
Usually arrives within 14 working days