NTN - Angular Contact Ball Bearing - 5311SNR
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 120x120x49 mm |
---|---|
Logistic Weight | 2460 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 49.2 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 5300 |
Cage | Steel |
Usually arrives within 14 working days