Self-aligning ball bearing NTN 1216SKC3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm

NTN - Self-Aligning Ball Bearing - 1216SKC3

See technical informationSee documents

References

NTN:1216SKC3
Rubix:204A4077
EAN:4547359255898
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter140 mm
Width26 mm
See all Specifications

Documents

Product details : NTN 1216SKC3 SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing, tapered bore

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x26 mm
Logistic Weight1620 g
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
Sealingopen
Bearing Clearancec3
Series1200
Materialsteel
Cagesteel
Basic static load, radial - C0r17000 N
Basic dynamic load, radial - Cr40000 N
£ 65.21 excl. VAT
/ Each
£ 78.25 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories