Self-aligning ball bearing FAG 1203-TVH-C3>N, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1203-TVH-C3>N
Rubix:274A6064
Manufacturer :0972441390030
EAN:4064327520852

Product details : FAG 1203-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-tvh |
| Cage | polyamide |
| Weight | 0.073 kg |
| Reference speed | 17400 rpm |
| Basic static load, radial - C0r | 2010 N |
| Basic dynamic load, radial - Cr | 8100 N |
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
- Delivery usually within ( 7 ) days
