Self-aligning ball bearing NTN 2300S, Outer diameter: 35 mm | Width: 17 mm | Inner diameter: 10 mm
NTN - Self-Aligning Ball Bearing - 2300S
See technical informationSee documentsReferences
NTN:2300S
Rubix:204A5662
EAN:4547359749694



Documents
Product details : NTN 2300S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x17 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2010 N |
| Basic dynamic load, radial - Cr | 9200 N |
Show UNSPSC/ECL@SS
£ 20.05 excl. VAT
/ Each
£ 24.06 incl. VAT
- Delivery usually within ( 3 ) days
