Self-aligning ball bearing NTN 1219S, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
NTN - Self-Aligning Ball Bearing - 1219S
See technical informationSee documentsReferences
NTN:1219S
Rubix:204A4092
EAN:4547359256116



Documents
Product details : NTN 1219S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x32 mm |
|---|---|
| Logistic Weight | 3140 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 27100 N |
| Basic dynamic load, radial - Cr | 64000 N |
Show UNSPSC/ECL@SS
£ 121.63 excl. VAT
/ Each
£ 145.96 incl. VAT
- Delivery usually within ( 3 ) days
