Self-aligning ball bearing SNR 1216KC3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Self-aligning ball bearing
See technical informationReferences
SNR:1216KC3
Rubix:204A4073
EAN:3413520075316



Product details : SNR 1216KC3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing, radial contact, sheet metal cage, tapered bore, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x154x34 mm |
|---|---|
| Logistic Weight | 1,69 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 17000 N |
| Basic dynamic load, radial - Cr | 39400 N |
Show UNSPSC/ECL@SS
£ 62.19 excl. VAT
/ Each
£ 74.63 incl. VAT
- Usually arrives within 14 working days
