Self-aligning ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12..-TVH |
Reference speed | 4950 rpm |
Limit speed | 4900 rpm |
Basic dynamic load, radial - Cr | 49500 N |
Basic static load, radial - C0r | 20800 N |
Usually arrives within 14 working days