Rolling and Plain Bearings
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 22..-K-2RS-TVH |
Cage | Polyamide |
Limit speed | 3150 rpm |
Basic dynamic load, radial - Cr | 31000 N |
Basic static load, radial - C0r | 12500 N |
Usually arrives within 14 working days