NTN - Self-Aligning Ball Bearing - 1220SK
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 180x180x34 mm |
---|---|
Logistic Weight | 3640 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 1200 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 69500 N |
Basic static load, radial - C0r | 29700 N |
Usually arrives within 14 working days