Self-aligning ball bearing NTN 1221S, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
NTN - Self-Aligning Ball Bearing - 1221S
See technical informationSee documentsReferences
NTN:1221S
Rubix:204A4101
EAN:4547359256215



Documents
Product details : NTN 1221S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x36 mm |
|---|---|
| Logistic Weight | 4200 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 32500 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 167.86 excl. VAT
/ Each
£ 201.43 incl. VAT
- Usually arrives within 14 working days
