Self-aligning ball bearing FAG 2304-TVH>N, Outer diameter: 52 mm | Width: 21 mm | Inner diameter: 20 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2304-TVH>N
Rubix:274A6323
Manufacturer :3004385670000
EAN:4064327868077

Product details : FAG 2304-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23.., solid brass cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23…-tvh |
| Cage | polyamide |
| Reference speed | 13800 rpm |
| Basic static load, radial - C0r | 4300 N |
| Basic dynamic load, radial - Cr | 17600 N |
Show UNSPSC/ECL@SS
£ 22.15 excl. VAT
/ Each
£ 26.58 incl. VAT
- Delivery usually within ( 7 ) days
