Self-aligning ball bearing NTN 1222S, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
NTN - Self-Aligning Ball Bearing - 1222S
See technical informationSee documentsReferences
NTN:1222S
Rubix:204A4104
EAN:4547359513899



Documents
Product details : NTN 1222S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x38 mm |
|---|---|
| Logistic Weight | 5250 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 87000 N |
Show UNSPSC/ECL@SS
£ 199.55 excl. VAT
/ Each
£ 239.46 incl. VAT
- Delivery usually within ( 3 ) days
