Self-aligning ball bearing NTN 1218SKC3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
NTN - Self-Aligning Ball Bearing - 1218SKC3
See technical informationSee documentsReferences
NTN:1218SKC3
Rubix:204A4090
EAN:4547359256079



Documents
Product details : NTN 1218SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x30 mm |
|---|---|
| Logistic Weight | 2550 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 23500 N |
| Basic dynamic load, radial - Cr | 57500 N |
Show UNSPSC/ECL@SS
£ 98.01 excl. VAT
/ Each
£ 117.61 incl. VAT
- Delivery usually within ( 3 ) days
