NTN - Self-Aligning Ball Bearing - 1302S
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 42x42x13 mm |
---|---|
Logistic Weight | 93 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 1300 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 9700 N |
Basic static load, radial - C0r | 2290 N |
Usually arrives within 14 working days