Self-Aligning Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 22 |
Material | Glass-Fiber Reinforced Polyamide PA66 (Cage) |
Cage | Polyamide |
Reference speed | 5200 rpm |
Limit speed | 4400 rpm |
Basic dynamic load, radial - Cr | 71000 N |
Basic static load, radial - C0r | 28500 N |
Usually arrives within 14 working days