Self-aligning ball bearing FAG 2220-K-M-C3, Outer diameter: 180 mm | Width: 46 mm | Inner diameter: 100 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2220-K-M-C3
Rubix:158A9165
Manufacturer :0384383640030
EAN:4012801187190

Product details : FAG 2220-K-M-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22..-K-M, tapered bore taper 1:12, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x180x180 mm |
|---|---|
| Logistic Weight | 4940 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22..-k-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 40500 N |
| Basic dynamic load, radial - Cr | 98000 N |
Show UNSPSC/ECL@SS
£ 436.35 excl. VAT
/ Each
£ 523.62 incl. VAT
- Delivery usually within ( 7 ) days
