Self-aligning ball bearing NTN 1304S, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
NTN - Self-Aligning Ball Bearing - 1304S
See technical informationSee documentsReferences
NTN:1304S
Rubix:204A4119
EAN:4547359513998



Documents
Product details : NTN 1304S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 166 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3350 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
- Delivery usually within ( 3 ) days
