Self-aligning ball bearing SKF 2306 K, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2306 K
Rubix:100A1684
Manufacturer :35765
EAN:7316570286748

Product details : SKF SELF-ALIGN. BEARING 2306 K
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x72x72 mm |
|---|---|
| Logistic Weight | 479 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 18000 rpm |
Show UNSPSC/ECL@SS
£ 74.06 excl. VAT
/ Each
£ 88.87 incl. VAT
- Delivery usually within ( 3 ) days
