Self-aligning ball bearing FAG 1204-TVH-C3>N, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1204-TVH-C3>N
Rubix:263A4208
Manufacturer :0968917420030
EAN:4064327258748

Product details : FAG 1204-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | c3 |
| Reference speed | 15300 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 10100 N |
Show UNSPSC/ECL@SS
£ 12.85 excl. VAT
/ Each
£ 15.42 incl. VAT
- Delivery usually within ( 7 ) days
