Self-aligning Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x90x90 mm |
---|---|
Logistic Weight | 868 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 33 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 23e |
Material | bearing steel |
Cage | polyamide |
Reference speed | 14000 rpm |
Limit speed | 10000 rpm |
Usually arrives within 14 working days