Self-aligning ball bearing FAG 1226-M, Outer diameter: 230 mm | Width: 46 mm | Inner diameter: 130 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1226-M
Rubix:229A3959
Manufacturer :0167005970000
EAN:4012801471091

Product details : FAG 1226-M SELF-ALIGN. BEARING 0167005970000
Self-aligning ball bearing 12..-M, solid brass cage
Self-aligning ball bearing 12..-M, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x230x230 mm |
|---|---|
| Logistic Weight | 8396 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 56000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 645.54 excl. VAT
/ Each
£ 774.65 incl. VAT
- In stock: Next day delivery
