Self-aligning ball bearing FAG 2210-K-TVH-C3>J, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm


Self-Aligning Ball Bearing

References
fag:2210-K-TVH-C3>J
rubix:274A6203
manufacturer :3002420930030
ean:4064327867797
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : FAG 2210-K-TVH-C3J SELF-ALIGNING BALL BEARING


Self-aligning ball bearing 22. . -TVH, plastic cage

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
SealingOpen
Bearing ClearanceC3
Series22
MaterialGlass-Fiber Reinforced Polyamide PA66 (Cage)
CagePolyamide
Reference speed7100 rpm
Limit speed8100 rpm
Basic dynamic load, radial - Cr28500 N
Basic static load, radial - C0r9500 N
Show UNSPSC/ECL@SS
£ 30.28 excl. VAT
/ Each
£ 36.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories