Self-aligning ball bearing NTN 2202S, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
NTN - Self-Aligning Ball Bearing - 2202S
See technical informationSee documentsReferences
NTN:2202S
Rubix:204A4687
EAN:4547359261530



Documents
Product details : NTN 2202S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x14 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 1850 N |
| Basic dynamic load, radial - Cr | 7800 N |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Delivery usually within ( 3 ) days
