Self-aligning ball bearing SNR 1308.KC3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
SNR - Self-Aligning Ball Bearing - 1308.KC3
See technical informationReferences
SNR:1308.KC3
Rubix:204A4142
EAN:3413520076252



Product details : SNR 1308KC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Cage | steel |
| Reference speed | 7400 rpm |
| Basic static load, radial - C0r | 9700 N |
| Basic dynamic load, radial - Cr | 29000 N |
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
- Usually arrives within 14 working days
