Self-aligning ball bearing SKF 2317 M, Outer diameter: 180 mm | Width: 60 mm | Inner diameter: 85 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2317 M
Rubix:100A1851
Manufacturer :36090
EAN:7316576605840

Product details : SKF SELF-ALIGN. BEARING 2317 M
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Ease of mounting via adapter sleeves or withdrawal sleeves
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x180x180 mm |
|---|---|
| Logistic Weight | 7300 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23 |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 6700 rpm |
Show UNSPSC/ECL@SS
£ 910.59 excl. VAT
/ Each
£ 1,092.71 incl. VAT
- Delivery usually within ( 3 ) days
