Self-aligning ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistic Weight | 11767 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 13..-K-M |
Cage | Brass |
Reference speed | 3400 rpm |
Limit speed | 4200 rpm |
Basic dynamic load, radial - Cr | 165000 N |
Basic static load, radial - C0r | 72000 N |
Usually arrives within 14 working days