Self-aligning ball bearing FAG 1209-K-TVH-C3>J, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
FAG:1209-K-TVH-C3>J
Rubix:274A6075
Manufacturer :0972585200030
EAN:4064327867179



Documents
Product details : FAG 1209-K-TVH-C3J SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Reference speed | 8200 rpm |
| Basic static load, radial - C0r | 7300 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 22.04 excl. VAT
/ Each
£ 26.45 incl. VAT
- Delivery usually within ( 7 ) days
