SNR Double-row self-aligning ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 83x83x35 mm |
---|---|
Logistic Weight | 602 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 30.2 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 5200 |
Limit speed | 5800 rpm |
Basic dynamic load, radial - Cr | 46200 N |
Basic static load, radial - C0r | 37100 N |
Usually arrives within 14 working days