Self-Aligning Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 13 |
Material | Glass-Fiber Reinforced Polyamide PA66 (Cage) |
Cage | Polyamide |
Reference speed | 6300 rpm |
Limit speed | 6900 rpm |
Basic dynamic load, radial - Cr | 42000 N |
Basic static load, radial - C0r | 14200 N |
Usually arrives within 14 working days