Self-aligning ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Sealing | two rubber seals |
Series | 22..-2rs-tvh |
Limit speed | 3150 rpm |
Basic dynamic load, radial - Cr | 31000 N |
Basic static load, radial - C0r | 12500 N |
Usually arrives within 14 working days