Self-aligning ball bearing NTN 2308SK, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
NTN - Self-Aligning Ball Bearing - 2308SK
See technical informationSee documentsReferences
NTN:2308SK
Rubix:204A5914
EAN:4547359278910



Documents
Product details : NTN 2308SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x33 mm |
|---|---|
| Logistic Weight | 926 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 13500 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 42.93 excl. VAT
/ Each
£ 51.52 incl. VAT
- Delivery usually within ( 3 ) days
