Self-aligning ball bearing FAG 2205-2RS-TVH-C3>N, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:2205-2RS-TVH-C3
FAG:2205-2RS-TVH-C3>N
Rubix:263A4218
Manufacturer :0969965600030
EAN:4064327328670

Product details : FAG 2205-2RS-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22..-2RS-TVH, seals, plastic cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 22..-2rs-tvh |
| Basic static load, radial - C0r | 3300 N |
| Basic dynamic load, radial - Cr | 12300 N |
Show UNSPSC/ECL@SS
£ 20.72 excl. VAT
/ Each
£ 24.86 incl. VAT
- Delivery usually within ( 7 ) days
