NTN - Self-Aligning Ball Bearing - 2309SL1C3
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 100x100x36 mm |
---|---|
Logistic Weight | 1400 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 2300 |
Material | Steel |
Basic dynamic load, radial - Cr | 55000 N |
Basic static load, radial - C0r | 16700 N |
Usually arrives within 14 working days