Self-aligning ball bearing SKF 2215 ETN9, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 75 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2215 ETN9
Rubix:100A3678
Manufacturer :34890
EAN:7316577663696

Product details : SKF SELF-ALIGN. BEARING 2215 ETN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x130x130 mm |
|---|---|
| Logistic Weight | 1560 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 9000 rpm |
Show UNSPSC/ECL@SS
£ 185.48 excl. VAT
/ Each
£ 222.58 incl. VAT
- Delivery usually within ( 3 ) days
