Self-aligning ball bearing NTN 2312SK, Outer diameter: 130 mm | Width: 46 mm | Inner diameter: 60 mm
NTN - Self-Aligning Ball Bearing - 2312SK
See technical informationSee documentsReferences
NTN:2312SK
Rubix:204A6016
EAN:4547359279535



Documents
Product details : NTN 2312SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x46 mm |
|---|---|
| Logistic Weight | 2595 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 28300 N |
| Basic dynamic load, radial - Cr | 88500 N |
Show UNSPSC/ECL@SS
£ 107.57 excl. VAT
/ Each
£ 129.08 incl. VAT
- Delivery usually within ( 3 ) days
