Self-aligning ball bearing NTN 2214S, Outer diameter: 125 mm | Width: 31 mm | Inner diameter: 70 mm
NTN - Self-Aligning Ball Bearing - 2214S
See technical informationSee documentsReferences
NTN:2214S
Rubix:204A4767
EAN:4547359518733



Documents
Product details : NTN 2214S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x31 mm |
|---|---|
| Logistic Weight | 1570 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 17100 N |
| Basic dynamic load, radial - Cr | 44000 N |
Show UNSPSC/ECL@SS
£ 71.18 excl. VAT
/ Each
£ 85.42 incl. VAT
- Delivery usually within ( 3 ) days
