Self-aligning ball bearing SKF 1412 M/C3, Outer diameter: 150 mm | Width: 42 mm | Inner diameter: 60 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1412 M/C3
Rubix:100A2260
Manufacturer :34328
EAN:7316576605109

Product details : SKF SELF-ALIGN. BEARING 1412 M/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,59x150x150 mm |
|---|---|
| Logistic Weight | 4057 g |
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 42 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 14 |
| Material | bearing steel |
| Reference speed | 9000 rpm |
Show UNSPSC/ECL@SS
£ 692.49 excl. VAT
/ Each
£ 830.99 incl. VAT
- Usually arrives within 14 working days
