Self-aligning ball bearing NTN 1320SK, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
NTN - Self-Aligning Ball Bearing - 1320SK
See technical informationSee documentsReferences
NTN:1320SK
Rubix:204A4223
EAN:4547359514575



Documents
Product details : NTN 1320SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x47 mm |
|---|---|
| Logistic Weight | 8350 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 57500 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 383.76 excl. VAT
/ Each
£ 460.51 incl. VAT
- Usually arrives within 14 working days
