Ball Bearing Self-aligning Multi-Row
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 42 mm |
Logistic Weight | 6813 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 42 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 12 |
Material | Bearing steel |
In stock: Next day delivery