SNR Double-row self-aligning ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Logistics dimensions (L x W x H) | 70x70x29 mm |
---|---|
Logistic Weight | 292 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 23.8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 5200 |
Material | Steel |
Limit speed | 7200 rpm |
Basic dynamic load, radial - Cr | 28100 N |
Basic static load, radial - C0r | 21100 N |
Usually arrives within 14 working days