Self-Aligning Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Series | 112 |
Material | glass fiber reinforced polyamide pa66 (cage) |
Cage | polyamide |
Reference speed | 8200 rpm |
Limit speed | 9300 rpm |
Basic dynamic load, radial - Cr | 22000 N |
Basic static load, radial - C0r | 7300 N |
Usually arrives within 14 working days