Angular contact ball bearing INA 3000-2RS, Outer diameter: 26 mm | Inner diameter: 10 mm | Width: 12 mm

Angular contact ball bearing

See technical information

References

INA:3000-2RS
Rubix:101A5663
Manufacturer :0008751800000
EAN:4064328116689
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter26 mm
Width12 mm
See all Specifications

Product details : INA 3000-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 30..-B-2RS-TVH, double row, seals, plastic cage

Technical specifications


Attributes
Logistic Weight30 g
Inner diameter10 mm
Outer diameter26 mm
Width12 mm
Bearing Clearancecn
Sealingtwo rubber seals
Series30..-b-2rs-tvh
Materialsteel
Limit speed18100 rpm
Basic static load, radial - C0r3200 N
Basic dynamic load, radial - Cr5700 N
£ 27.41 excl. VAT
/ Each
£ 32.89 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories