Angular contact ball bearing Timken 7321 WNMBRSUC1, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 49 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7321 WNMBRSUC1
Rubix:395A9416
EAN:0087796074330

Product details : TIMKEN 7321WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Angular contact ball bearing Timken Fafnir 7321WNMBRSUC1 with 40° contact angle. Dimensions 105×225×49 mm, bronze cage, open (without seals).
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 49 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 73 medium (einreihig, schrägkontakt 40°) |
| Material | steel |
| Weight | 9.498 kg |
| Angle | 40 ° |
| Bore | 105 mm |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 226000 N |
Show UNSPSC/ECL@SS
£ 1,364.50 excl. VAT
/ Each
£ 1,637.40 incl. VAT
- Usually arrives within 14 working days
