Angular contact ball bearing SNR 3203AC3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
SNR - Self-Aligning Ball Bearing - 3203.AC3
See technical informationReferences
SNR:3203AC3
Rubix:204A6648
Manufacturer :3203.AC3
EAN:3413520095543



Product details : SNR 3203AC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, no filling slot, polyamide cage, contact angle 25°
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 17.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3200 |
| Cage | polyamide |
| Reference speed | 13000 rpm |
| Limit speed | 17000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 14200 N |
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
- Delivery usually within ( 3 ) days
