NTN - Self-Aligning Ball Bearing - 5200S
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 72x72x27 mm |
---|---|
Logistic Weight | 451 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 27 mm |
Bearing Clearance | cn |
Series | 5200 |
Cage | steel |
Angle | 25 ° |
Sealing | open |
Usually arrives within 14 working days